Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Medium Duty Tread Gray 4in x 60ft
Mfr # 7741
Zoro # G2325108
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4"
- Color Gray
- Material Mineral
- Length 60 ft.
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7741
- Zoro # G2325108
- UPC # 00051131595040
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 60 ft. |
Details
Item | Resilient Tread |
Color | Gray |
Material | Mineral |
Legend | No Legend |
Description
Safety-Walk Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Faceshield Headgear, For Hard Hat, Plastic (F4500)
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Medium (48-73-8721)
- KINCO Kinco HydroFlector Waterproof Polyester Knit Shell & Double-Coated Nitrile (1896P-XL)
- LYLE YIELD Traffic Sign, 18 in Height, 18 in Width, Aluminum, Triangle, English (T1-6243-HI_18x18)
- 3M Vinyl Tape, Orange, 2" x 36 yd, PK24 (471)
- 3M Anti-Slip Tape, Black, 18 ft. x 3 in (GM400)
- 3M 3M™ 310 Safety-Walk Tape, 6" x 60', Black, 1/Case (T996310)
- 3M 3M„¢ Safety-Walk„¢ Slip-Resistant General Purpose Tapes/Treads 610, BK, 2 inx60 ft, 2/case (70071667052)
- 3M Antislip Tape, Mineral Coated, Black (610)
- 3M Floor Marking Tape, 36yd.L x 2in.W, Orange (471)
- BRADY Brady 104433 ToughStripe Floor Marking Tape, 2W X 5L, Yellow, LShaped Design, 20 pack (104433)
- 3M Anti-slip tapes, Treads & Stair Nosings