Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Medium Duty Tread Black 2in x 60ft
Mfr # 7737
Zoro # G2325141
Free Shipping & Returns
$302.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Color Black
- Length 60 ft.
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7737
- Zoro # G2325141
- UPC # 00051131595118
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 60 ft. |
Details
Item | Resilient Tread |
Color | Black |
Legend | No Legend |
Description
Safety-Walk Tread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Faceshield, V4D-10P, Anti-Fog Coating, PK10 (V4D-10P)
- PANDUIT Voltage Marker, Vinyl, 208 Volts, PK5 (PCV-208AY)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Carbon Dioxide, Portrait (OS-DS-A-710-V-1053)
- ACCUFORM Inspection Label, PK5 (LFSD516VSP)
- 3M Anti-Slip Tape, 3/4 in W, Black (610-3/4X60)
- 3M 3M™ 610 Safety-Walk Tape, 2" x 60', Black, 2/Case (T992610)
- 3M 3M„¢ Safety-Walk„¢ Slip-Resistant General Purpose Tapes/Treads 610, BK, 0.75 in x 60 ft, 4 (70071667037)
- 3M Anti-Slip Tape, Gray, 2 in x 60 ft. (370-2X60)
- 3M Conformable Anti-Slip Tape, Blk, 6inx60ft (510)
- 3M Antislip Tread, Mineral Coated, Clear, PK50 (620)
- RANDALL HAM GOLD STAIR NOSING (6 FT A-1600-HG)
- 3M Anti-slip tapes, Treads & Stair Nosings