Shop All Surgical Tapes
This Product is Discontinued
3M
Mdpre H Soft Cloth Surgicl Tap 2862, PK12 (Discontinued)
Mfr # 2862
Zoro # G4381373
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 10 yd.
- Package Type Case
- Material Soft Cloth
- Latex Content Latex Free
- Includes (12) Surgical Tape Rolls/Box, (1) Box/Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2862
- Zoro # G4381373
- UPC # 50707387434842
- Country of Origin United States
- Category Surgical Tapes
Dimensions
Length | 10 yd. |
Width | 2" |
Details
Package Type | Case |
Material | Soft Cloth |
Item | Surgical Tape |
Latex Content | Latex Free |
Includes | (12) Surgical Tape Rolls/Box, (1) Box/Case |
Description
Surgical Tape, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.