Shop All Lapping Films
3M
Mcrfnshng Flm 3MIL Sheet 362L, 8 1/2inx11
Mfr # 7010360420
Zoro # G6138087
product price: $501.99
/pk 200, $2.51/ea
Free Shipping & Returns
$501.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Polyester Film
- Width 8-1/2"
- Length 11"
- Series 362L
- Backing Weight 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010360420
- Zoro # G6138087
- UPC # 00051111499894
- Country of Origin United States
- Category Lapping Films
Dimensions
Width | 8-1/2" |
Length | 11" |
Details
Item | Microfinishing Film |
Backing Material | Polyester Film |
Series | 362L |
Backing Weight | 3 mil |
Abrasive Material | Aluminum Oxide |
Color | Green |
Description
Mcrfnshg Flm 3MIL Sht 362L,8 1/2 In.,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4" Dia, .045" Thick, 5/8" Arbor Hole Size, Aluminum Oxide (22011)
- PFERD 2-3/4" Hand Bottle Brush - Horsehair/Nylon Fill, Twisted Wire Handle (89434)
- BOSCH 6x41290x41463Type27ThinCuttingDisc (TCW27S600)
- CONTINENTAL ABRASIVES 6" x 7/8" 40 Grit T27 Zirconia High Density Flap Disc (F-6070407H)
- 3M Mcrfnshng PSA Flm Type D Dsc 268L, 3inxNH (268L)
- 3M Microfinishing PSA Flm Type D Dsc 366L, 5 (366L)
- 3M Microfinishing PSA Flm Type D Dsc 268L, 6 (268L)
- 3M Lapping Films