Shop All Lapping Films
3M
Mcrfnshng Flm 3MIL Sheet 362L, 8 1/2inx11
Mfr # 7010292191
Zoro # G6138069
product price: $529.99
/pk 200, $2.65/ea
Free Shipping & Returns
$529.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Polyester Film
- Width 8-1/2"
- Length 11"
- Series 362L
- Backing Weight 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010292191
- Zoro # G6138069
- UPC # 00051111500309
- Country of Origin United States
- Category Lapping Films
Dimensions
Width | 8-1/2" |
Length | 11" |
Details
Item | Microfinishing Film |
Backing Material | Polyester Film |
Series | 362L |
Backing Weight | 3 mil |
Color | Green |
Abrasive Material | Aluminum Oxide |
Description
Mcrfnshg Flm 3MIL Sht 362L,8 1/2 In.,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - A SGP CURVE STEELOX, Aluminum oxide, 40 Grit, Large Radius (67651)
- SCOTCH-BRITE Surface Conditioning Disc, 4in, Coarse (61500313517)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002701)
- UNEEDA Sanding Sheet 9 x 11 EKAWET Silicon Carbide, Grit #1500 (M-127687)
- 3M Microfinishing PSA Flm Type D Dsc 366L, 5 (366L)
- 3M Microfinishing PSA Flm Type D Dsc 268L, 6 (268L)
- 3M Mcrfnshng PSA Flm Type D Dsc 268L, 3inxNH (268L)
- 3M Lapping Films