Shop All Interlocking Mats
3M
Mat Edging Roll, Low Profile, Black, 1in
Mfr # 16195
Zoro # G4674971
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Thickness 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 16195
- Zoro # G4674971
- UPC # 50048011161957
- Country of Origin United States
- Category Interlocking Mats
Details
Item | Floor Mats |
Color | Black |
Thickness | 1" |
Description
Floor Mats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, S (DX3000)
- 2W INTERNATIONAL Flame Retardant Safety Vest, X-Large, Lime, Class 2 (FR-M7048C-2 XL)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 11 (8677633)
- CONDOR Danger Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 474X92 (474X92)
- DURABLE CORP 24" X 72" Tire Link Mat Tire Link Mat (108H2472)
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge with Corner, PVC, 22 in Long x 4 in Wide, 1 in Thick, 2 PK (AG5-B)
- RUBBER-CAL Interlocking Rubber Tiles, 3/4", 3/4X, PK5, 5 PK (03-208)
- STALWART Foam Floor Mat 6PK - 24 SQFT, Light Wood, 6PK (75-6404)
- WEARWELL Ramp Edge, Rubber, 3 ft 3 in Long x 3 in Wide, 5/8 in Thick (572)
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551M0003YL)
- WEARWELL Interlocking Mat Edging, Nitrile Rubber, 3 ft 3 in Long x 3 in Wide, 5/8 in Thick (572)
- 3M Interlocking Mats