Shop All Electrical Tapes
3M
Mastic Tape, 60 mil, 2" x 6 ft., Black
Mfr # 2234-2X6FT
Zoro # G1263631
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Performance Temp. Up to 194 Degrees F
- Material Flame Retardant Rubber
- Tape Tensile Strength 2400 lb/in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2234-2X6FT
- Zoro # G1263631
- UPC # 00051128574935
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 2 in |
Length | 6 ft |
Imperial Tape Length | 2 yd |
Metric Tape Width | 50.8 mm |
Imperial Tape Width | 2 in |
Metric Tape Length | 1.8 m |
Imperial Tape WxL | 2 in x 6 ft |
Description
Scotch Cable Jacket Repair Tape 2234 repairs and extends the life of many types of power cables during dragline, welding, shipboard, and diesel locomotive operations. Get excellent protection from water and fire damage with Repair Tape 2234. Expertly constructed materials, including flame-retardant mastic and vulcanized CSM rubber, add strength and form a moisture barrier for flexible wire protection. This 2-inch cable jacket repair tape is UL certified, RoHS, and Prop 65 compliant during its long, 5-year shelf life from the date of manufacture. A high-temperature tolerance of up to 221 F (105 C) gives you a wide range of protection options. Scotch Cable Jacket Repair Tape 2234 is part of a family of 3M industrial quality tapes used to cover, protect, repair, and enhance every industrial operation. Protect and extend the life of damaged cables with excellent insulation, moisture, and fire protection with Scotch Cable Jacket Repair Tape 2234.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Electrical Tape, 3/4 in W x 76 ft L , 7 mil Thick, Black, Scotch Super 33+, 1 Pk (33+SUPER-3/4X76FT)
- BLACK JACK Drive-Maxx 700 Matte Black Water-Based Rubberized Asphalt Driveway Sealer 4.75 gal (6453-9-30)
- SCOTCH 3M -Mount Double Sided 1/2 in. W X 80 in. L Mounting Tape White (110H)
- 3M Polyester Film Tape, 1x6", PK25 (3M 850S 1 X 6-25)
- 3M ELECTRICAL TAPE 1/2X200"" (194NA)
- 3M Foil Tape, 1/2In, 4 mil, Shiny Silver, PK250 (1120)
- 3M Foil Tape, 2 In. x 6 Yd., Shiny Silver (1120)
- 3M Electrical Tape, 20 mil, 4" x 100 ft., PK4 (51-UNPRINTED-4x100FT)
- 3M Electrical Tape, 30 mil, 1-1/2" x 20 ft., Black (77BLACK-1-1/2X20FT)
- 3M VINYL ELECTRICAL TAPE 3/4 X 66' WHITE (3M10828)
- QUEENS OF CHRISTMAS Electrical Tape, Yellow -10PK (ETAPE-YE-10PK)
- 3M Electrical Tapes