Shop All Electrical Tapes
3M
Mastic Tape, 125 mil, 6-1/2" x 4-1/2"
Mfr # 2200-6-1/2X4-1/2IN
Zoro # G2970502
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Performance Temp. Up to 176 Degrees F
- Material vinyl
- Tape Tensile Strength 20 lb/in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2200-6-1/2X4-1/2IN
- Zoro # G2970502
- UPC # 10054007212963
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 6-1/2" |
Length | 4-1/2" |
Metric Tape Width | 114.3 mm |
Imperial Tape Length | 6 1/2 in |
Metric Tape Length | 165.1 mm |
Imperial Tape Width | 4 1/2 in |
Imperial Tape WxL | 4 1/2 in x 6 1/2 in |
Description
Insulating Electrical Tape, Tape Backing Material Vinyl, 4 1/2 in, 6 1/2 in, 125 mil, Black, Voltage Rating 600 V, Tape Adhesive Material Rubber, 3M(TM), Scotch(R), 2200, Minimum Tape Performance Temperature 0 Degrees F, Maximum Tape Performance Temperature 100 Degrees F, Product Form Strips, Tape Adhesive Format Self-Fusing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- HYDE Wall Repair Patch 8X8 (09007)
- MASTERSEAL NP1 10.1 Oz. Polyurethane Sealant, White (NP1WHT12)
- NASHUA Duct Tape, 48mm x 55m, 13 mil, Red (357)
- 3M Mastic Tape, 125 mil, 3-1/4" x 4-1/2", PK10 (2200-3-1/4X4-1/2IN)
- 3M Electrical Tape WHITE (530-WH)
- 3M Electrical Tape, 20 mil, 1" x 100 ft., PK24 (51-UNPRINTED-1x100FT)
- 3M Electrical Tape, 8.5 mil, 3/4"x 108 ft., PK48 (88-Super-3/4x36YD)
- 3M Rubber Mastic Electrical Tape, 2228, Scotch, 1 in W x 10 ft L, 65 mil Thick, Black, 1 Pack (2228-1X10FT)
- 3M Shielding Foil Tape, 2 In. x 6 Yd., Copper (1181)
- GARDNER BENDER Repair Tape, Black, 1" x 36 ft. (HTP-1036BLK)
- 3M Electrical Tapes