Shop All Electrical Tapes
3M
Mastic Tape, 125 mil, 3-3/4" x 6-1/2", PK40
Mfr # 2229-P-3-3/4X6-1/2IN
Zoro # G5739377
product price: $267.99
/pk 40, $6.70/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Performance Temp. Up to 176 Degrees F
- Material Backing: Rubber
- Color Black
- Width 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2229-P-3-3/4X6-1/2IN
- Zoro # G5739377
- UPC # 00054007503378
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 3-3/4" |
Length | 6-1/2" |
Metric Tape Width | 95.3 mm |
Imperial Tape Width | 3 3/4 in |
Metric Tape Length | 95.3 mm |
Imperial Tape Length | 6 1/2 in |
Imperial Tape WxL | 3 3/4 in x 6 1/2 in |
Description
Insulating Electrical Tape, Tape Backing Material Rubber, 3 3/4 in, 6 1/2 in, 125 mil, Black, Voltage Rating 1,000 V, Tape Adhesive Material Mastic, 3M(TM), Scotch(R), 2229, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 100 Degrees F, Product Form Strips, Tape Adhesive Format Self-Fusing, Package Quantity 40
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH 'N SEAL Mine Foam Kit, Cylinder, Cream, 2 Component (7565000059)
- PERMATEX Multipurpose RTV Silicone Sealant, 11 oz, Clear, Temp Range -75 to 400 Degrees F (80855)
- TAPECASE Plating Tape, 1 In, Black (15D680)
- 3M Polyurethane Adhesive Sealant, Black, Polyurethane Base, 12 PK (550FC)
- 3M Shielding Foil Tape, 1 In, 2.6 mil, PK250 (1181)
- 3M VINYL ELECTRICAL TAPE 3/4 X 66' WHITE (3M10828)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1181)
- 3M Electrical Tape, 1 mil, 1/4"x72 yd., Black (3M 1350 0.25" x 72 yds Black)
- 3M Electroplating Tape, Tan, 3" x 5 yd. (470)
- 3M Vinyl Tape, 3/4" x 36 yd., Indigo (471+)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' White Electrical Tape, 10PK (360WHT)
- 3M Electrical Tapes