Shop All Electrical Tapes
3M
Mastic Tape, 125 mil, 1" x 10 ft., Black
Mfr # 2229-1X10FT
Zoro # G2890343
$18.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Black
- Performance Temp. Up to 176 Degrees F
- Material Backing: Rubber
- Color Black
- Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 2229-1X10FT
- Zoro # G2890343
- UPC # 00054007503354
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1" |
Length | 10 ft. |
Imperial Tape Width | 1 in |
Metric Tape Length | 3 m |
Imperial Tape Length | 3 33/100 yd |
Metric Tape Width | 25.4 mm |
Imperial Tape WxL | 1 in x 10 ft |
Description
Insulating Electrical Tape, Tape Backing Material Vinyl, 1 in, 3 33/100 yd, 125 mil, Black, Voltage Rating 1,000 V, Tape Adhesive Material Mastic, 3M(TM), Scotch(R), 2229, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 100 Degrees F, Product Form Continuous Roll, Tape Adhesive Format Self-Fusing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Indicator Tape, White, 3/4"x5yd. (0.75-5-5559)
- ABATRON WoodEpox Beige Epoxy Wood Filler Kit 2 pt (WE2PKR)
- LOCTITE Gasketsealant, Hightemp (226654)
- LOCTITE Dark Gray Fixmaster® Superior Metal Epoxy Resin, 1 lb. Kit (209822)
- 3M Electrical Tape, 125 mil, 3-3/4"x10 ft., PK8 (2229-3-3/4X10FT)
- 3M Electrical Tape, White, 1" x 5 yd. (69)
- 3M Electrical Tape, 20 mil, 2" x 100 ft., PK12 (51-UNPRINTED-2x100FT)
- 3M Electrical Tape, 1 mil, 1"x72 yd., Yellow (3M 1318-1 1" x 72 yds Yellow)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1125)
- 3M Foil Tape, 1 In. x 18 Yd., Copper, PK9 (1183, 1 in x 18 yd)
- 3M #46 Filament-Reinforced Electrical Tape, 3/4in. Wide, Thermosetting Rubber Adhesive, 60 Yard Roll (46-3/4X60YDS)
- 3M Electrical Tapes