Shop All Lanyard & Lifeline Accessories
3M
Mast Extension, Floor Mounted, 36" H.
Mfr # 8510102
Zoro # G201209414
product price: $1,201.99
/ea
Free Shipping & Returns
$1,201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Winch No
- Includes Winch/SRL Bracket No
- Overall Height 36 in
- Includes SRL No
- For Use With Side Entry System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8510102
- Zoro # G201209414
- UPC # 840779003969
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Overall Height | 36 in |
Arm Length | 36 in |
Details
Item | Mast Extension |
Includes Winch | No |
Includes Winch/SRL Bracket | No |
Includes SRL | No |
For Use With | Side Entry System |
Color | Green |
Material | Steel |
Compatible Component | Support Post |
Entry Orientation | Horizontal |
Confined Space Component | Support Post |
Description
Mast Extension, Includes SRL No, Weight Capacity Not Applicable, Includes Winch No, Color Green, Confined Space Component Support Post, Entry Orientation Horizontal, Arm Length 36 in, Material Steel, For Use With Side Entry System, Compatible Component Support Post, Winch Cable Length Not Applicable, Winch Cable Material Not Applicable, Winch Weight Capacity Not Applicable, Workers per System Not Applicable, Overall Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket (K4689-XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, L, PR (N96795L)
- CONDOR PFAS Kit, Size: Universal (35KV11)
- BOUTON OPTICAL Safety Glasses, Gray Anti-Fog, Scratch-Resistant (250-21-0421)
- 3M Web Scaffold Choker, D-Ring (1201390)
- 3M 3M™ VentureTape 1507PRTD-Q130 UV Resistant Line Set Tape 2 IN x 60 Yards Black (7010378681)
- 3M Zorbit Energy Absorber (7401013)
- 3M DBI-SALA SecuraSpan Pour-in-Place HLL Concrete Sleeve (7400201)
- PETZL ASAPSORBER INTERNATIONAL 40cm Energy Absorber for ASAP (L071AA01)
- FALLTECH Ladder Safety, Fixed Ladder Lifeline (6161012)
- ERGODYNE Orange Web Tool Tails 2lb 60-pac, PK60 (3700-BULK)
- 3M Fall Protection