Shop All Confined Space Entry Equipment
3M
Mast Extension, 15 in H
Mfr # 8510100
Zoro # G801050324
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Length 43 1/2 in
- Material Aluminum
- For Use With Side Entry Systems
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8510100
- Zoro # G801050324
- UPC # 840779003945
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Length | 43 1/2 in |
Height | 15 in |
Details
Finish | Powder Coated |
Material | Aluminum |
Item | Mast Extension |
For Use With | Side Entry Systems |
Color | Green |
Confined Space Component | Mast Extension |
Description
Mast Extension, Length 43 1/2 in, Color Green, Confined Space Component Mast Extension, Includes Not Applicable, Width Not Applicable, Material Aluminum, For Use With Side Entry Systems, Height 15 in, Tensile Strength Not Applicable, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 10" Chemical Resistant Gloves, PVC, 10, 1 PR (23-202)
- DUNLOP Knee Boots, Size 14, 16" H, Black, Plain, PR (8968000)
- PEAKWORKS Full Body Harness, Universal, Polyester (V8002230)
- RADIANS Safety Glasses, Clear Anti-Scratch (AP1-10)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- 3M Tripod Mounting Base Bracket (8008005)
- 3M DBI-SALA Stainless Steel Ucl Center Mount Sleeve (8516563)
- HONEYWELL MILLER Adjustable Upper Mast, 41 to 56in. (DH-21/)
- 3M DBI-SALA SalaliftII Winch (8102011)
- SAFEWAZE Tripod Replacement Chain Quick Link (019-11018)
- FRONTLINE Patriot 7' Confined Space Tripod with 3-Way Retrieval System (TAN07RA-US)
- 3M Fall Protection