Shop All Masking Tapes
3M
Masking Tape, Yllw, 3-25/32" W, Circle, PK8
Mfr # 301+
Zoro # G5232328
product price: $173.99
/pk 8, $21.75/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Tape Width 96 mm
- Tape Length 55 m
- Shape Roll
- Material Adhesive: Rubber; Backing: Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 301+
- Zoro # G5232328
- UPC # 00051115647550
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 96 mm |
Tape Length | 55 m |
Width | 96 mm |
Length | 55m |
Imperial Tape Length | 60 yd |
Metric Tape Width | 96 mm |
Imperial Tape Width | 3.8 in |
Metric Tape Length | 55 m |
Description
Adhesion to Steel 30 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Warehouse, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 3.8 in, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 301+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE 10OZ Mortar Repair (862009)
- OATEY Gray Cement For PVC 16 oz (30885V)
- DAP Contact Cement, Weldwood, 16 fl oz, Can, Tan (00271)
- ZORO SELECT Duct Tape, 48mm W x 55m L, Light-Duty, PK24 (TC359-48MM X 55M (24PK))
- 3M Masking Tape, Yellow, 1-7/8in x 60yd, PK24 (301+)
- 3M Masking Tape, Yellow, 1-13/32inx60yd, PK24 (301+)
- 3M Masking Tape, Yllw, 1-7/8 in. W, 6.3 mil (301+)
- 3M 3M™ 2307 Masking Tape, 5.2 Mil, 1/2" x 60 yds., Natural, 12/Case (T933230712PK)
- 3M Masking Tape, 60 yd. L, 1-1/2" W, PK24 (2460)
- 3M 24Mmx55M Greenr Mask Tap Pro Sw (2050-24AP)
- 3M Automotive Refinish Masking Tape, 36mmx55 (MMM6654)
- 3M Masking & Painter's Tape