Shop All Masking Tapes
3M
Masking Tape, Yllw, 1-7/8 in. W, 6.3 mil
Mfr # 301+
Zoro # G9040421
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Tape Width 48 mm
- Tape Length 55 m
- Shape Roll
- Material Adhesive: Rubber; Backing: Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 301+
- Zoro # G9040421
- UPC # 00051115647581
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 55 m |
Width | 48 mm |
Length | 55m |
Imperial Tape Length | 60 yd |
Metric Tape Width | 48 mm |
Metric Tape Length | 55 m |
Imperial Tape Width | 1.9 in |
Description
3M Outdoor Masking Poly Tape 5903 3M 5903 Outdoor Construction Masking Poly Tape is a multipurpose outdoor tape that has proven to work especially well when applied to stucco and other coated exteriors. The tape unwinds from the roll smoothly for easy control, preventing shredding and splintering. The aggressive rubber adhesive grabs and adheres well to many surfaces and has provento work well when applied to stucco and other coated exteriors. The rubber adhesive sticks instantly to paper, metal, wood plastic, glass, painted and other clean surfaces and resists lifting or curling. It removes cleanly from most opaque surfaces up to one month an important feature that can improve the quality and aesthetic appeal of your finished jobs. Additionally, this UV resistant tape has a conformable backing, adding to its versatility in a range of applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, 1" Circle, PK1000 (2380)
- NEWBORN Caulk Gun, 29 oz, Cartridge, Black (710AL-30)
- SEM 39747 Multi-Purpose Panel Adhesive - 7 Oz. (SEM-39747)
- FASTENMASTER Glue Gun, 9 1/4 in L, 120V, 220 W, 2.6 lb/hr (HB 220)
- 3M Masking Tape, Yllw, 3-25/32" W, Circle, PK8 (301+)
- 3M Masking Tape, Yellow, 1-7/8in x 60yd, PK24 (301+)
- 3M Masking Tape, Yellow, 1-13/32inx60yd, PK24 (301+)
- 3M Masking Tape, Tan, Rubber, 45/64" W, PK48 (201+)
- 3M Masking Tape, Green, 15/64" W, Circle, PK96 (401+)
- 3M Masking Tape, Tan, 15/16 in. x 60 yd, PK36 (501+)
- INTERTAPE 1.88" x 60 Yds Red Poly Mask Stucco Masking Tape (4379PL)
- 3M Masking Tapes