Shop All Masking Tapes
3M
Masking Tape, Yellow, 31/64" W, Circle, PK72
Mfr # 301+
Zoro # G5232355
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Tape Width 12 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 301+
- Zoro # G5232355
- UPC # 00051115647499
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 12 mm |
Tape Length | 55 m |
Width | 12 mm |
Length | 55m |
Metric Tape Length | 55 m |
Imperial Tape Width | 0.5 in |
Imperial Tape Length | 60 yd |
Metric Tape Width | 12 mm |
Description
Adhesion to Steel 30 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Warehouse, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.5 in, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 301+
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE LIGHTNING Window & Door Caulk, 10 oz, Cartridge, White, Siliconized Acrylic Base (W32000010)
- TAPECASE Metalized Film Tape, Red, 1/2In x 5Yd (15D343)
- SCOTCH .94" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 9 (2020+-24AP9)
- CAMIE Screen Printers' Adhesive, 12PK (380)
- 3M Masking Tape, Yellow, 1-27/64" W, Circle (301+)
- 3M Masking Tape, Yellow, 61/64" W, Circle (301+)
- 3M Masking Tape, Yellow, 45/64" W, Circle, PK48 (301+)
- 3M Masking Tape, 11.5"x11.5", PK25 (501+)
- 3M Masking Film 6'X90' Clr (CP6)
- 3M 3M™ 203 Masking Tape, 4.7 Mil, 1" x 60 yds., Natural, 12/Case (T93520312PK)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 10 mm x 60 Yards Long, Beige (SWT-10mm)
- 3M Masking & Painter's Tape