Shop All Masking Tapes
3M
Masking Tape, Yellow, 24mm x 55m, PK36
Mfr # 301+
Zoro # G5502113
product price: $200.99
/pk 36, $5.58/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Tape Width 24 mm
- Tape Length 55 m
- Shape Roll
- Material Adhesive: Rubber; Backing: Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 301+
- Zoro # G5502113
- UPC # 00051115647512
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 24 mm |
Tape Length | 55 m |
Width | 24 mm |
Length | 55m |
Dia. | 5.125" |
Metric Tape Width | 24 mm |
Imperial Tape Width | 0.9 in |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Description
3M Performance Yellow Masking Tape 301+ was designed to deliver good paint lines where surface temperatures can reach up to 225F/107C. This yellow crepe paper tape is ideal for paint masking applications in specialty vehicle, automotive, aerospace and industrial markets where strong holding performance is required. 3M Performance Yellow Masking Tape 301+ is an ideal tape for industrial painting, including two-tone color applications on trucks, buses, trailers, trains, fire trucks, ambulances and airplanes. It is easy to tear, which aids in handling, yet strong enough to resist slivering, providing "user friendly," facilitating one piece removal. This tape is conformable for easy masking around corners, over contours and irregular surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Double Coated Tape, Red, 0.5 mil Thick (9738)
- TAPECASE Film Tape, Poly, Clear, 3/4 In. x 36 Yd. (15D469)
- 3M 3M 5952 VHB Tape 0.5" x 5yd, Black, 45 mil (5952)
- 3M Polyester Tape, Blue, 1.25" x 72 yd. (8901)
- 3M Masking Tape, Green, 15/64" W, Circle, PK96 (401+)
- 3M Masking Tape, Circle, Blue, 2", PK100 (2090)
- 3M Masking Tape, 1/2" W, 60 yd L, Tan, PK72 (234)
- 3M Masking Tape, 72mm W, Tan, PK12 (2380)
- 3M AutomotiveRefinishMaskingTape, 06654, PK24 (06654)
- 3M Masking Tape, 1" Circle, PK1000 (2380)
- 3M Masking Tape, Natural, 2.83 In x 55m, PK12 (2307)
- 3M Masking Tapes