Shop All Masking Tapes
3M
Masking Tape, Yellow, 1-7/8in x 60yd, PK24
Mfr # 301+
Zoro # G5640056
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Tape Width 48 mm
- Tape Length 55 m
- Shape Roll
- Material Adhesive: Rubber; Backing: Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 301+
- Zoro # G5640056
- UPC # 00051115647536
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 55 m |
Width | 48 mm |
Length | 55m |
Dia. | 5.125" |
Metric Tape Width | 48 mm |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Imperial Tape Width | 1.9 in |
Description
Adhesion to Steel 30 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Warehouse, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.9 in, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 301+
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS Wood Glue, Tan, 1 gal (EPIKG58248SN)
- SUREBOND Sealant, 10.3 oz, Tube, White, Butyl Base (SB-140 T)
- DEVCON Gray Putty, 1 lb. Can, Work Life: 58 min (10270)
- 3M 3M 4905 VHB Tape 0.5" x 5yd, Clear, 20 mil (4905)
- 3M Masking Tape, Yellow, 1-13/32inx60yd, PK24 (301+)
- 3M Masking Tape, Yllw, 3-25/32" W, Circle, PK8 (301+)
- 3M Masking Tape, Yllw, 1-7/8 in. W, 6.3 mil (301+)
- 3M 1-1/2" MASK TAPE/233+ (3M26338)
- 3M AUTOMOTIVE REFINISHING MASKING TAPE 18MM X 55MM 48 PACK (7000119815)
- 3M 3M™ 101+ Masking Tape, 5.1 Mil, 1" x 60 yds., Tan, 12/Case (T93510112PK)
- TAPECASE Masking Tape, Clear, 6 In. x 1000 Ft. (15C548)
- 3M Masking Tapes