Shop All Masking Tapes
3M
Masking Tape, Yellow, 1-27/64" W, Circle
Mfr # 301+
Zoro # G5232361
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Tape Length 55 m
- Shape Continuous Roll
- Material Crepe Paper
- Tensile Strength 22 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 301+
- Zoro # G5232361
- UPC # 00051115647574
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 36 mm |
Tape Length | 55 m |
Width | 1-3/8 in |
Length | 55m |
Imperial Tape Width | 1.4 in |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Metric Tape Width | 36 mm |
Description
3M Performance Yellow Masking Tape 301+ was designed to deliver good paint lines where surface temperatures can reach up to 225F/107C. This yellow crepe paper tape is ideal for paint masking applications in specialty vehicle, automotive, aerospace and industrial markets where strong holding performance is required. 3M Performance Yellow Masking Tape 301+ is an ideal tape for industrial painting, including two-tone color applications on trucks, buses, trailers, trains, fire trucks, ambulances and airplanes. It is easy to tear, which aids in handling, yet strong enough to resist slivering, providing "user friendly," facilitating one piece removal. This tape is conformable for easy masking around corners, over contours and irregular surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M #28 Acetate Cloth Electrical Tape, 3/4in. Wide, Thermosetting Rubber Adhesive, 72 Yard Roll (28-3/4X72YDS)
- DAP Kitchen Sealant, 9.8 oz, Cartridge, Stainless Steel, Silicone Base (8660)
- FLOW-MIX Devcon 60 Sec High Strength Epoxy 0.47 oz (21445)
- UGL Drylok Gray Latex Masonry Crack Filler 1 qt (30512)
- 3M Masking Tape, Yellow, 45/64" W, Circle, PK48 (301+)
- 3M Masking Tape, Yellow, 61/64" W, Circle (301+)
- 3M 1-7/8in Green Masking Tape (401+)
- 3M 3M™ 203 Masking Tape, 4.7 Mil, 2" x 60 yds., Natural, 12/Case (T93720312PK)
- 3M Masking Tape, 60 yd. L, 1-1/2" W, PK24 (2460)
- 3M Masking Tape, 11.5"x11.5", PK25 (501+)
- ROLL PRODUCTS Carton Tape, Paper, Lavender, 3/4Inx60Yd (26194LV)
- 3M Masking & Painter's Tape