Shop All Masking Tapes
3M
Masking Tape, White, 19mm x 25
Mfr # 06298
Zoro # G1338671
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color White
- Tape Width 19 mm
- Tape Length 25 m
- Shape Continuous Roll
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 06298
- Zoro # G1338671
- UPC # 00051131062986
- Country of Origin United Kingdom
- Category Masking Tapes
Dimensions
Tape Width | 19 mm |
Tape Length | 25 m |
Width | 19 mm |
Length | 25m |
Metric Tape Length | 35 m |
Imperial Tape Length | 38 1/2 yd |
Imperial Tape Width | 0.8 in |
Metric Tape Width | 19 mm |
Description
Adhesion to Steel 76 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Automotive, Aviation, Indoor Only, Imperial Tape Length 38 1/2 yd, Imperial Tape Width 0.8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 6298
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 101+ Masking Tape, 5.1 Mil, 1/2" x 60 yds., Tan, 12/Case (T93310112PK)
- PC PRODUCTS 8 Lb PC-11 Epoxy Paste in White (PR434658)
- TITEBOND Instant Wood Adhesive, Thin, 2 oz, Clear (6201)
- 3M 3M 08088 General Trim Adhesive - 18.1 oz. (7100166281)
- 3M 3M™ 203 Masking Tape, 4.7 Mil, 2" x 60 yds., Natural, 12/Case (T93720312PK)
- 3M Masking Tape, 9.25"x9.25", PK25 (401+)
- 3M Painter's Tape, 1 7/16 in W x 60 yd L, 5.4 mil Thick, Blue, Scotch Blue 2090, 1 EA (2090)
- 3M Masking Tape, Continuous Roll, PK12 (101+)
- 3M Masking Tape, 60 yd. L, 2" W, PK24 (2460)
- 3M Masking Tape, Dark Green, 3/4In Dia, PK250 (8992)
- 3M PrecisionMaskingTape, 06525, 1/4"x60, PK144 (06525)
- 3M Masking & Painter's Tape