Shop All Masking Tapes
3M
Masking Tape, White, 13mm x 50m
Mfr # 06297
Zoro # G1388371
$65.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color White
- Tape Width 13 mm
- Tape Length 50 m
- Shape Continuous Roll
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 06297
- Zoro # G1388371
- UPC # 00051131062979
- Country of Origin United Kingdom
- Category Masking Tapes
Dimensions
Tape Width | 13 mm |
Tape Length | 50 m |
Width | 13 mm |
Length | 50m |
Container Size | 13mm x 50m |
Metric Tape Length | 50 m |
Imperial Tape Length | 54 1/2 yd |
Metric Tape Width | 13 mm |
Imperial Tape Width | 0.5 in |
Description
3M Soft Edge Foam Masking Tape protects door jambs, hoods or any area of a vehicle that needs to be sealed while being painted. The foam tape provides a soft edge to prevent hard paint lines. The polyurethane foam structure tape is completely flexible so that it conforms to unique contours and is easily workable. This tape is available in multiple sizes to meet specific needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST SYSTEM EGLASS FABRIC 10OZ30X30"" (745-30)
- ZORO SELECT Dispensing Syringe, 10 mL, Manual, Taper Tip, High Density Polypropylene, Translucent, 10 Pack (5FVE5)
- 3M Transfer Tape, Brown, 4"x5yd. (4-5-9707)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, Clear, Temp Range -62 to 350 Degrees F (SB-180 T CL)
- 3M Masking Tape, Blue, 1.5x6", PK250 (2090)
- 3M Masking Tape, Dark Green, 1-1/2 In x 72 Yd (8992)
- 3M 3M™ 101+ Masking Tape, 5.1 Mil, 1" x 60 yds., Tan, 12/Case (T93510112PK)
- 3M Masking Tape, Yellow, 1-13/32inx60yd, PK24 (301+)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 2" x 60 yds., Yellow, 24/Case (T937301)
- 3M Masking Tape, Tan, Rubber, 45/64" W, PK48 (201+)
- SCOTCH High-Performance Masking Tape 232, 3in Core, 12 mm x 55 m, Tan (232)
- 3M Masking Tapes