Shop All Masking Tapes
3M
Masking Tape, White, 12" x 750 ft.
Mfr # 70070460699
Zoro # G8633211
product price: $45.19
/ea
Sold in multiples of 3 for $135.57
$135.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 70070460699
- Zoro # G8633211
- UPC # 051131065383
- Country of Origin United States
- Category Masking Tapes
Details
Item | Masking Tape |
Number of Adhesive Sides | 1 |
Description
Masking Tape, Number of Adhesive Sides 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4646 VHB Tape 0.5" circle, Dark Gray, 25 mil, 250PK (4646)
- SHURTAPE Duct Tape, 60yd, 1-7/8"W, Yellow, Industrial (PC 009)
- LOCTITE Instant Adhesive, 324 Series, Clear, 0.17 oz, Tube, No Mix Mix Ratio, 5 min Functional Cure (88478)
- 3M Cloth Tape, 2 In x 5 yd, 8.2 mil, Brown (5453)
- 3M Masking Tape, Green, 5.67"x60 yd. (401+)
- 3M Masking Tape, Natural, 24mm x 55m, PK36 (2307)
- 3M Vinyl Tape, 1/4 in x 36 yd (471+)
- 3M Automotive Refinish Masking Tape, 233+ (MMM26334)
- 3M ORIGNL TAPE .94x60 6PK (2090-24EP6)
- 3M Mask Tape 60.1Ydx0.70 (2020-18AP)
- INTERTAPE Pt7 Blu 48Mmx55M Ipg, Pk24 (PT7...5)
- 3M Masking Tapes