Shop All Masking Tapes
3M
Masking Tape, Tan, Rubber, 45/64" W, PK48
Mfr # 201+
Zoro # G5232407
product price: $135.99
/pk 48, $2.83/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 55 m
- Shape Continuous Roll
- Material Crepe Paper
- Tensile Strength 19 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 201+
- Zoro # G5232407
- UPC # 00051115647390
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 18 mm |
Tape Length | 55 m |
Width | 18 mm |
Length | 55m |
Metric Tape Length | 55 m |
Metric Tape Width | 18 mm |
Imperial Tape Width | 0.7 in |
Imperial Tape Length | 60 yd |
Description
3M General Use Masking Tape 201+ is designed to be a go-to tape that holds strongly in settings where surface temperatures can reach up to 200 F/93 C. This light tan crepe paper tape has a low unwind and sticks to many surfaces, making it an ideal everyday-use tape. Using a proprietary solvent-free adhesive, the tape sticks instantly to most surfaces, including metal, rubber, glass, wood and plastic while removing cleanly in one piece. The crepe-paper backing conforms to irregular surfaces and is an ideal, everyday-use tape that sticks confidently yet removes cleanly and conveniently. 3M General Use Masking Tape 201+ is easy to tear, which aids in handling, yet strong enough to resist slivering, providing user-friendly, one piece removal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 60 ft., Yellow (19N752)
- DEVCON Dark Gray Steel Liquid, 1 lb. Can (10210)
- POLYKEN Fire Retardant Sealing Duct Tape, Black (268FR)
- DUCK BRAND Carpet Tape, Indoor/Outdoor, White (DUC286372)
- 3M Masking Tape, Tan, Rubber, 24mm W (201+)
- 3M Masking Tape, Tan, Rubber, 1-27/64" W (201+)
- 3M Masking Tape, Tan, Rubber, 31/64" W, PK72 (201+)
- 3M Flatback Tape, Brown, 24mm x 55m, PK24 (2517)
- 3M Temperature Masking, 24mm x 55m, Tan, PK36 (GT400061658)
- 3M Masking Tape, Continuous Roll, PK24 (101+)
- INTERTAPE Utility Paper Masking Tape 506, 18Mmx54. (506)
- 3M Masking Tapes