Shop All Masking Tapes
3M
Masking Tape, Tan, Rubber, 31/64" W, PK72
Mfr # 201+
Zoro # G5232416
product price: $164.99
/pk 72, $2.29/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 12 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 201+
- Zoro # G5232416
- UPC # 00051115647383
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 12 mm |
Tape Length | 55 m |
Width | 12 mm |
Length | 55m |
Imperial Tape Length | 60 yd |
Metric Tape Width | 12 mm |
Imperial Tape Width | 0.5 in |
Metric Tape Length | 55 m |
Description
3M General Use Masking Tape 201+ is designed to be a go-to tape that holds strongly in settings where surface temperatures can reach up to 200 F/93 C. This light tan crepe paper tape has a low unwind and sticks to many surfaces, making it an ideal everyday-use tape. Using a proprietary solvent-free adhesive, the tape sticks instantly to most surfaces, including metal, rubber, glass, wood and plastic while removing cleanly in one piece. The crepe-paper backing conforms to irregular surfaces and is an ideal, everyday-use tape that sticks confidently yet removes cleanly and conveniently. 3M General Use Masking Tape 201+ is easy to tear, which aids in handling, yet strong enough to resist slivering, providing user-friendly, one piece removal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Glue Carpet Outdoor Qt (12183)
- SCOTCH Tape, Book, Transprnt, 2"X15yd (8452)
- SHURTAPE Duct Tape, 55m L, Adhesion 70 oz./in, Black (PC 857)
- GORILLA GLUE Tough Clear Mounting Tape, No Color (GOR6036002)
- 3M Masking Tape, Tan, Rubber, 24mm W (201+)
- 3M Masking Tape, Tan, Rubber, 45/64" W, PK48 (201+)
- 3M Masking Tape, Tan, Rubber, 1-27/64" W (201+)
- 3M Masking Tape, 1/4 in. W, Sheet, PK10 (233+/401+)
- 3M 3M 201+ General Use Masking Tape, 3 Inches x 60 Yards, Tan (201+72)
- 3M Masking Tape, Dark Green, 3/4In Dia, PK250 (8992)
- ZORO SELECT Masking Tape, Paper, Green (TC150-1" X 60YD)
- 3M Masking Tapes