Shop All Masking Tapes
3M
Masking Tape, Tan, Rubber, 1-27/64" W
Mfr # 201+
Zoro # G5232431
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 55 m
- Shape Continuous Roll
- Material Crepe Paper
- Tensile Strength 19 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 201+
- Zoro # G5232431
- UPC # 00051115647475
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 36 mm |
Tape Length | 55 m |
Width | 1-3/8 in |
Length | 55m |
Imperial Tape Width | 1.4 in |
Metric Tape Width | 36 mm |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Description
3M General Use Masking Tape 201+ is designed to be a go-to tape that holds strongly in settings where surface temperatures can reach up to 200 F/93 C. This light tan crepe paper tape has a low unwind and sticks to many surfaces, making it an ideal everyday-use tape. Using a proprietary solvent-free adhesive, the tape sticks instantly to most surfaces, including metal, rubber, glass, wood and plastic while removing cleanly in one piece. The crepe-paper backing conforms to irregular surfaces and is an ideal, everyday-use tape that sticks confidently yet removes cleanly and conveniently. 3M General Use Masking Tape 201+ is easy to tear, which aids in handling, yet strong enough to resist slivering, providing user-friendly, one piece removal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Sealant Cord, 3/8 in x 25 ft, Roll, White (4216-27)
- PROTAPES Matte Cloth Tape, 1x50yd., FL Green (PRO-GAFF)
- TAPECASE Film Tape, Rulon, Rose, 2 In. x 18 Yd. (15D652)
- AQUAPHALT 6.0 Aquaphalt 4.0 Black Water-Based Asphalt and Concrete Patch 3.5 gal (AQUAPHALT 4.0)
- 3M Masking Tape, Tan, Rubber, 24mm W (201+)
- 3M Masking Tape, Tan, Rubber, 31/64" W, PK72 (201+)
- 3M Masking Tape, Tan, Rubber, 45/64" W, PK48 (201+)
- 3M Masking Tape, Paper, Yellow, 2", PK18 (301+)
- 3M Masking Tape, Tan, 48mm x 55m, PK24 (2214)
- 3M 3M™ 203 Masking Tape, 4.7 Mil, 1" x 60 yds., Natural, 12/Case (T93520312PK)
- SP SCIENCEWARE Label Tape, Orange, 1 in., PK3 (F13488-0100)
- 3M Masking Tapes