Shop All Masking Tapes
3M
Masking Tape, Tan, 72mm W, PK12
Mfr # 234
Zoro # G9185045
product price: $440.99
/pk 12, $36.75/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 72 mm
- Tape Length 55 m
- Shape Continuous Roll
- Tensile Strength 30 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 234
- Zoro # G9185045
- UPC # 00021200029851
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 72 mm |
Tape Length | 55 m |
Width | 72 mm |
Length | 55m |
Metric Tape Width | 72 mm |
Imperial Tape Width | 2.8 in |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Description
3M General Purpose Masking Tape 234 features a strong backing and a less aggressive adhesive. It is one of 3M's most popular general purpose crepe backed masking tapes and performs exceptionally well in most indoor applications, having proven itself especially useful in window and door manufacturing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH Glass Cloth Masking Tape, 2 In. Wide x 36 Yards Long, White (GCTP-2)
- LOCTITE Primer and Activator SF7649, 4.5 fl oz, Aerosol Can, Green (209715)
- DOW Electrical Sealant, 3 oz, Tube, White, Silicone Elastomer Base (1949101)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 1/2" x 60 yds., Yellow, 12/Case (T93330112PK)
- 3M Masking Tape, 24mm W, Tan, PK36 (2519)
- 3M Masking Tape, 6.7 Mil, 3"x60 yds., Green, PK8 (T938401)
- 3M PrecisionMaskingTape, 06525, 1/4"x60, PK144 (06525)
- 3M Masking Tape, Paper, Tan, 1-1/2", PK24 (201+)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 3/4" x 60 yds., Yellow, 12/Case (T93430112PK)
- 3M Scotchblok Masking Paper, 06736, 36inx75 (6736)
- BLUE DOLPHIN Tape Exterior Smooth 1.88X45Yd (TP EXT S 0200)
- 3M Masking & Painter's Tape