Shop All Masking Tapes
3M
Masking Tape, Tan, 48mmx55m
Mfr # 232
Zoro # G6595053
original price:
$33.19
6% off
new price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 48 mm
- Tape Length 55 m
- Shape Circle
- Material Adhesive: Rubber; Backing: Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 232
- Zoro # G6595053
- UPC # 00021200042409
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 55 m |
Width | 48 mm |
Length | 55m |
Metric Tape Length | 55 m |
Metric Tape Width | 48 mm |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1.9 in |
Description
Adhesion to Steel 37 oz/in, Tape Brand 3M(TM), Clean Removal Time 30 min, Common Industry General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.9 in, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 232
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 99605 2 in x 50 Yard Aluminum Foil Tape (077922761937)
- UNIVERSAL BATTERY Universal 51334 General Purpose Masking Tape 3/4 x 60 Yards 3 Core (51334)
- 3M Glass Foil Tape, 3 In. x 5 Yd., Silver (363)
- DAP 6OZ NAT Plas WD Filler (581)
- 3M Masking Tape, 60.14yd L x 15/32in W, PK48 (401+)
- 3M Masking Tape, Natural, 2.83 In x 55m, PK12 (2307)
- 3M 3M™ 203 Masking Tape, 4.7 Mil, 1" x 60 yds., Natural, 36/Case (T935203)
- 3M 3M™ 101+ Masking Tape, 5.1 Mil, 1 1/2" x 60 yds., Tan, 24/Case (T936101)
- 3M Masking Tape, Dark Green, 1-1/2In D, PK100 (8992)
- 3M Masking Tape, Green, 1-13/32in x60yd, PK16 (401+)
- 3M Masking Tape, Continuous Roll, PK8 (101+)
- 3M Masking Tapes