Shop All Masking Tapes
3M
Masking Tape, Tan, 48mm x 55m, PK24
Mfr # 2214
Zoro # G1963503
product price: $209.99
/pk 24, $8.75/ea
Free Shipping & Returns
$209.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Continuous Roll
- Material Rubber
- Tensile Strength 22 lb./in.
- Thickness 5.4 mil
- Width 0.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2214
- Zoro # G1963503
- UPC # 638060536025
- Country of Origin Greece
- Category Masking Tapes
Dimensions
Width | 0.94" |
Length | 55m |
Details
Shape | Continuous Roll |
Material | Rubber |
Tensile Strength | 22 lb./in. |
Thickness | 5.4 mil |
Item | Masking Tape |
Series | 2214 |
Color | Tan |
Performance Temp. | Up to 250 Degrees F |
Type | Masking Tape |
Tape Backing Material | Crepe Paper |
Adhesion Strength | 23lb/in |
Number of Adhesive Sides | 1 |
Description
Masking Tape, Number of Adhesive Sides 1, Series 2214, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4052 Double Coated Foam Tape 0.75" x 5yd, Black (4052)
- LOCTITE Gel Control Super Glue, Clear, 16 oz (LOC1364076)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1/2 In. W, 1296 In. L (16040)
- RED DEVIL Skeleton Caulking Gun Heavy Duty (3986)
- 3M Masking Tape, Circle, Blue, 2", PK100 (2090)
- 3M Masking Tape, 5/16 in. W, PK10 (233+/401+)
- 3M Masking Tape, Continuous Roll, PK36 (101+)
- 3M Masking Tape, 1.5"x60yd. (201+)
- 3M Dbl Side Masking Tape, 6.0 Mil, 1/2x36 yds., Off-Wht, PK3 (T9534103PK)
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 1" x 60 yds., Green, 12/Case (T93540112PK)
- SP SCIENCEWARE Label Tape, White, 1 in., PK3 (F13490-0100)
- 3M Masking & Painter's Tape