Shop All Masking Tapes
3M
Masking Tape, Tan, 4 In. x 60 Yd., PK3
Mfr # 346
Zoro # G5560362
product price: $476.99
/pk 3, $159.00/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 4 in
- Tape Length 60 yd
- Shape Continuous Roll
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 346
- Zoro # G5560362
- UPC # 00021200054150
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 4 in |
Tape Length | 60 yd |
Width | 4 in |
Length | 60 yd. |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Metric Tape Width | 101.6 mm |
Imperial Tape Width | 4 in |
Description
3M Heavy Duty Protective Tape 346 is a natural colored flat stock paper tape to preserve product value by protecting surfaces on a variety of metals, plastics and other materials from abrasion and moisture for extended periods of time.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Natural, 1In x 60 yd. (20PJ09)
- CRC RTV Silicone Sealant, 6.5 oz, Black, Temp Range -30 to 450 Degrees F (14072)
- HANDI-FOAM Dispensing Unit, For Sealant, 7 In (F61077G)
- TAPECASE Cloth Tape, 3 In x 5 yd, 4.7 mil, Brown (15D605)
- 3M Painter's Tape, 1 7/16 in W x 60 yd L, 5.4 mil Thick, Blue, Scotch Blue 2090, 1 EA (2090)
- 3M 3M Hand-Masker Pre-assembled Masking Film & Tape Kit M3000-PAK-SC (7100111027)
- 3M 3M 06653 Automotive Refinish Masking Tape - 24 mm x 55 m (7000119816)
- 3M Precision MaskingTape, 06526, 3/4"x60, PK16 (06526)
- 3M ORIGNL TAPE 1.88x60 6PK (2090-48TP6)
- 3M Premasking Tape, 48"x100 yd. (SCPM-44X 808)
- 3M Painters Masking Tape, 60ydL x 15/16inW (2093)
- 3M Masking & Painter's Tape