Shop All Masking Tapes
3M
Masking Tape, Tan, 15/16 in. x 60 yd, PK36
Mfr # 501+
Zoro # G5775025
product price: $289.99
/pk 36, $8.06/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 24 mm
- Tape Length 8.5"
- Shape Roll
- Material Adhesive: Rubber; Backing: Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 501+
- Zoro # G5775025
- UPC # 00051115647741
- Country of Origin United Kingdom
- Category Masking Tapes
Dimensions
Tape Width | 24 mm |
Tape Length | 8.5" |
Width | 24 mm |
Length | 55m |
Dia. | 5.35" |
Imperial Tape Width | 0.9 in |
Metric Tape Length | 55 m |
Metric Tape Width | 24 mm |
Imperial Tape Length | 60 yd |
Description
3M Specialty High Temperature Masking Tape 501+ was designed to deliver clean paint lines where surface temperatures can reach up to 300F/150C. This tan crepe paper tape is ideal for critical paint masking applications in specialty vehicle, automotive and industrial markets where strong holding and high-temperature performance is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY High Strength Liquid Vinyl and Linoleum Repair Adhesive 6 oz (12220)
- 520 LOW VOC BLACK ADHESIVE 1 Pt Brush-Top #520Blv (Black Low Voc) Adhes. 24/Ctn Pk (AAD520004B)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 5/8"X 30ft. (28117)
- TITEBOND Wood Glue, Original Extend Series, Yellow, 24 hr Full Cure, 16 oz, Bottle (9104)
- 3M Automotive Refinsh Masking Tape, 18mmx55M (MMM6652)
- 3M Masking Tape 2"/48mm x 55M Yellow (3M6656)
- 3M Masking Tape, Continuous Roll, PK12 (101+)
- 3M Masking Tape, Tan, 60 yd., PK12 (501+)
- 3M Masking Tape, 1/2 in. W, PK10 (233+/401+)
- 3M Performance Yellow Masking Tape 301+, 48Mm X 55 M 6.3 Mil (51115-64753)
- 3M Masking Tape, 3/4 in. W x 60 yd. L (260018A)
- 3M Masking Tapes