Shop All Masking Tapes
3M
Masking Tape, Tan, 12mmx55m
Mfr # 232
Zoro # G7718965
original price:
$13.85
7% off
new price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 12 mm
- Tape Length 55 m
- Shape Round
- Material Rubber Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 232
- Zoro # G7718965
- UPC # 00021200028526
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 12 mm |
Tape Length | 55 m |
Length | 55 m |
Metric Tape Width | 12 mm |
Imperial Tape Width | 0.5 in |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Description
Adhesion to Steel 37 oz/in, Tape Brand 3M(TM), Clean Removal Time 30 min, Common Industry General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.5 in, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 232
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG USG 383640064 Joint Compound, 3.5 gal Carton (383640064)
- FLEX SEAL Flex Seal MAX White- 17 oz. spray (FSMAXWHT24)
- LOCTITE Rtv 587 Blue High Performance Silicone, 491983 (491983)
- GORILLA GLUE Gorilla Mountg Tape Clr (6065003)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 2" x 60 yds., Yellow, 24/Case (T937301)
- 3M Masking Tape, Green, 5.67"x60 yd. (401+)
- 3M Masking Tape, Tan, 1-13/32 in x 60yd, PK24 (64741)
- 3M Masking Tape, Natural, 24mm x 55m, PK36 (2307)
- 3M Masking Tape, Natural, 5 In. Dia., PK125 (2380)
- 3M AutomotiveRefinishMaskingTape, 06654, PK24 (06654)
- 3M Masking Tape, Dark Green, 1/2 In Dia, PK250 (8992)
- 3M Masking Tapes