Shop All Masking Tapes
3M
Masking Tape, Tan, 1-7/8 in. x 60 yd, PK24
Mfr # 201+
Zoro # G5640512
product price: $177.99
/pk 24, $7.42/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 55 m
- Shape Continuous Roll
- Material Adhesive: Solvent Free Rubber; Backing: Crepe Paper
- Tensile Strength 19 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 201+
- Zoro # G5640512
- UPC # 00051115647420
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 55 m |
Width | 1-7/8 in |
Length | 55m |
Tape Core Diameter | 4.75 in |
Dia. | 4.75" |
Imperial Tape Width | 1.9 in |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Metric Tape Width | 48 mm |
Description
3M General Use Masking Tape 201+ is designed to be a go-to tape that holds strongly in settings where surface temperatures can reach up to 200 F/93 C. This light tan crepe paper tape has a low unwind and sticks to many surfaces, making it an ideal everyday-use tape. Using a proprietary solvent-free adhesive, the tape sticks instantly to most surfaces, including metal, rubber, glass, wood and plastic while removing cleanly in one piece. The crepe-paper backing conforms to irregular surfaces and is an ideal, everyday-use tape that sticks confidently yet removes cleanly and conveniently. 3M General Use Masking Tape 201+ is easy to tear, which aids in handling, yet strong enough to resist slivering, providing user-friendly, one piece removal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Wood Glue, Tan, 1 qt (1451588)
- STANLEY Glue Gun, 8 1/2 in L, 120 V, 80 W (GR100)
- 3M Epoxy Adhesive, DP810 Series, Gray, Pail, 12 PK, 1:01 Mix Ratio, 10 min Functional Cure (810)
- MUTUAL INDUSTRIES Heat Stop, 15 Lb. Pail (60060600-0-0)
- 3M Masking Tape, Tan, 15/16 in. x 60 yd, PK36 (201+)
- 3M Masking Tape, Tan, 1-13/32 in x 60yd, PK24 (64741)
- 3M Masking Tape, Tan, 1-7/8 in. W, 4.4 mil (201+)
- 3M 3M 201+ General Use Masking Tape, 3 Inches x 60 Yards, Tan (201+72)
- 3M Masking Tape, Dark Green, 4 In. Dia., PK50 (8992)
- 3M Masking Tape, Dark Green, 4 In. x 18 Yd. (8992)
- 3M Paper Tape, Black, Masking, 5.6 mil Thick (2510)
- 3M Masking Tapes