Shop All Masking Tapes
3M
Masking Tape, Tan, 1-7/8 in. W, 7.3 mil
Mfr # 501+
Zoro # G9040482
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 48 mm
- Tape Length 8.5"
- Shape Continuous Roll
- Material Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 501+
- Zoro # G9040482
- UPC # 00051115691072
- Country of Origin United Kingdom
- Category Masking Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 8.5" |
Width | 1-7/8 in |
Length | 55m |
Metric Tape Length | 55 m |
Imperial Tape Width | 1.9 in |
Metric Tape Width | 48 mm |
Imperial Tape Length | 60 yd |
Description
3M Specialty High Temperature Masking Tape 501+ was designed to deliver clean paint lines where surface temperatures can reach up to 300F/150C. This tan crepe paper tape is ideal for critical paint masking applications in specialty vehicle, automotive and industrial markets where strong holding and high-temperature performance is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Automotive MotoSeal 1 Ultim Gasket Maker Grey 2.7oz carded (29132)
- NASHUA Duct Tape, 48mm W, 55m L, Industrial, Gray (308)
- SHURTAPE Masking Tape, 48mm x 55m, Yellow, PK24 (CP 102)
- ZORO SELECT Needle, 2 in Length, Stainless Steel 12 PK Silver (5FTX5)
- 3M Stamark Removable Black Line Mask 715, 1 (A715)
- 3M Masking Tape, Natural, 3 In. Dia., PK250 (2380)
- 3M 3M™ 2307 Masking Tape, 5.2 Mil, 2" x 60 yds., Natural, 24/Case (T9372307)
- 3M Masking Tape, 1/2 in. W, PK10 (233+/401+)
- 3M Masking Tape, 9.25"x9.25", PK25 (401+)
- 3M Masking Tape, 72mm W, Rubber Adhesive, PK12 (501+PL)
- 3M Masking Tape, Tan, 1-7/8 in. x 60 yd, PK24 (201+)
- 3M Masking & Painter's Tape