Shop All Masking Tapes
3M
Masking Tape, Tan, 1-7/8 in. W, 4.4 mil
Mfr # 201+
Zoro # G9040394
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 55 m
- Shape Continuous Roll
- Material Adhesive: Solvent Free Rubber; Backing: Crepe Paper
- Tensile Strength 19 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 201+
- Zoro # G9040394
- UPC # 00051115647482
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 55 m |
Width | 48 mm |
Length | 55m |
Metric Tape Length | 55 m |
Metric Tape Width | 48 mm |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1.9 in |
Description
3M General Use Masking Tape 201+ is designed to be a go-to tape that holds strongly in settings where surface temperatures can reach up to 200 F/93 C. This light tan crepe paper tape has a low unwind and sticks to many surfaces, making it an ideal everyday-use tape. Using a proprietary solvent-free adhesive, the tape sticks instantly to most surfaces, including metal, rubber, glass, wood and plastic while removing cleanly in one piece. The crepe-paper backing conforms to irregular surfaces and is an ideal, everyday-use tape that sticks confidently yet removes cleanly and conveniently. 3M General Use Masking Tape 201+ is easy to tear, which aids in handling, yet strong enough to resist slivering, providing user-friendly, one piece removal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Kitchen & Bath Sealant, 5.5 oz, Tube, White, Acrylic Polymer Base (18914)
- BLUE DOLPHIN Tape Poly Seam 2.36Inx90Ft (TP POLY SEAM 0236)
- 3M Hot Melt Adhesive, Tan, 1 in Dia, 3 in L, 35 sec Begins to Harden, 242 PK (3762)
- PATCO Film Tape 5560, Tint Orange, 2"x108ft (5560)
- 3M Masking Tape, Tan, 1-7/8 in. x 60 yd, PK24 (201+)
- 3M Masking Tape, Tan, Rubber, 2-27/32" W, PK12 (201+)
- 3M Masking Tape, Tan, 1-13/32 in x 60yd, PK24 (64741)
- 3M Vinyl Tape, 1/4 in x 36 yd (471+)
- 3M Masking Tape, Yellow, 1-13/32inx60yd, PK24 (301+)
- 3M Mask Tape 60.1Ydx0.70 (2020-18AP)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 9 In. x 60 Yards Long, Beige (SWT-9)
- 3M Masking & Painter's Tape