Shop All Masking Tapes
3M
Masking Tape, Tan, 1-13/32 in x 60yd, PK24
Mfr # 64741
Zoro # G5531197
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 36 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Adhesive: Solvent Free Rubber; Backing: Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 64741
- Zoro # G5531197
- UPC # 00051115647413
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 36 mm |
Tape Length | 55 m |
Width | 1-3/8 in |
Length | 55m |
Tape Core Diameter | 4.75 in |
Dia. | 4.75" |
Metric Tape Length | 55 m |
Metric Tape Width | 36 mm |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1.4 in |
Description
Scotch 375 Box Sealing Tape is an industrial-grade packing tape that securely closes a wide variety of heavy-weight box materials, including recycled corrugate, fiberboard and liner paper. Designed specifically for flexibility and conformability under stress, Scotch 375 is ideal for heavy-duty packaging applications and boxes weighing up to 100 pounds. It offers good edge tear and split resistance and meets FDA guidelines for indirect food contact.The polypropylene film backing easily conforms around edges and on rough surfaces for a tight seal and resists abrasion, moisture, chemicals and scuffing. Tape is easy to unwind and dispense with manual dispensers or 3M-Matic Case Sealers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BUILDING PRODUCTS Professional Tile Adhesive, 1 gal (ARL40001-2)
- SCOTCH Contractor Grade Masking Tape, 0.94 in x 60.1 yd 24mm x 55m, 6PK (2020-24A)
- LOCTITE Threadlocker, LOCTITE 272, Red, High Strength, Liquid, 50 mL Bottle (88442)
- PAWLING Caulk, 10.5 oz, Cartridge, Linen White, Hybrid Base (WC-110-0-301)
- 3M Masking Tape, Tan, 1-7/8 in. W, 4.4 mil (201+)
- 3M Masking Tape, Tan, 1-7/8 in. x 60 yd, PK24 (201+)
- 3M Masking Tape, Tan, Rubber, 2-27/32" W, PK12 (201+)
- 3M Masking Tape, Yellow, 1-27/64" W, Circle (301+)
- 3M Masking Tape, White, 13mm x 50m (06297)
- 3M ORIGNL TAPE 1.88x60 3PK (2090-48EP3)
- INTERTAPE .94" x 60 Yds ProMask Blue Premium Masking Tape with Bloc-It (9531)
- 3M Masking Tapes