Shop All Masking Tapes
3M
Masking Tape, Red, 59 yd.
Mfr # 5903
Zoro # G5478168
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Red
- Tape Width 1 7/8 in
- Tape Length 59 yd
- Shape Continuous Roll
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 5903
- Zoro # G5478168
- UPC # 00051115318429
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 1 7/8 in |
Tape Length | 59 yd |
Width | 1 7/8 in |
Length | 54.8m |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Metric Tape Width | 48 mm |
Imperial Tape Width | 1.9 in |
Description
Adhesion to Steel 79 oz/in, Tape Brand 3M(TM), Clean Removal Time 30 day, Common Industry Construction, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1.9 in, Maximum Tape Performance Temperature 170 Degrees F, Continuous Roll, Series 5903, Surface Compatibility Concrete, Glass, Metal, Polyethylene (PE), Powder Coated Paints, Stone, Wood, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Film, Tape Sub-Type Rough Surface Painter's Tape, Painter's Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, Black, Temp Range -62 to 350 Degrees F (SB-180 T BL)
- DUCK BRAND Ducttape 20Yd Beige (283264)
- T - REX Tape 1.88inx35yd T-Rex Duck (242949)
- 3M 3M 4492B Double Coated Foam Tape 6" x 5yd, Black (4492)
- 3M Mask Tape 60.1Ydx0.70 (2020-18AP)
- 3M 3M™ 501+ Masking Tape, 7.3 Mil, 2" x 60 yds., Purple, 24/Case (T937501)
- 3M Masking Tape, Natural, 5 In. Dia., PK125 (2380)
- 3M AUTOMOTIVE REFINISHING MASKING TAPE 18MM X 55MM 48 PACK (7000119815)
- 3M Masking Tape, Purple, 3"x60 yd. (501+ PURPLE)
- 3M Masking Tape, Orange, 60 yd., PK24 (55563)
- TAPECASE Flatback Masking Tape, Brown, 4 In x 60 Yd (TC534)
- 3M Masking Tapes