Shop All Masking Tapes
3M
Masking Tape PLUS, Soft Edge Foam, 21mm
Mfr # 06293
Zoro # G6771733
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Appearance Blue
- Container Size 21mm x 49m
- For Use With Jamb Masking, Paint Preparation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 06293
- Zoro # G6771733
- UPC # 00051131062931
- Country of Origin United Kingdom
- Category Masking Tapes
Dimensions
Container Size | 21mm x 49m |
Details
Item | Masking Tape PLUS, Soft Edge Foam, 21mm x 49m |
Appearance | Blue |
For Use With | Jamb Masking, Paint Preparation |
Description
Masking Tape PLUS,Soft Edge Foam,21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Masking Tape, Green, 3/8 In. x 72 Yd. (15C567)
- INTERTOOL Spray Foam Gun, Sealant Insulation, Teflon Basket & Professional Handle (PT08-0609)
- PC PRODUCTS Epoxy Adhesive, PC-Concrete Series, Gray, 2 oz, Dual-Cartridge, 1:01 Mix Ratio, 4 hr Functional Cure (070529)
- VIBRA-TITE Instant Adhesive, 330 Series, Clear, 1 oz, Bottle (33028)
- 3M Masking Tape, Tan, 15/16 in. W, 7.3 mil (501+)
- 3M 3M™ 203 Masking Tape, 4.7 Mil, 2" x 60 yds., Natural, 12/Case (T93720312PK)
- 3M Masking Tape, Green, 2-54/64" W, Circle, PK8 (401+)
- 3M 3M™ 101+ Masking Tape, 5.1 Mil, 2" x 60 yds., Tan, 24/Case (T937101)
- 3M Vinyl Tape, 1/4 in x 36 yd (471+)
- 3M Masking Tape, 13/32 in. W x 60 yd. L, PK10 (233+/401+)
- ZORO SELECT Masking Tape, Paper, Light Green, PK36 (TC602-1"X60YD-LTGN(CA-36))
- 3M Masking & Painter's Tape