Shop All Masking Tapes
3M
Masking Tape, Paper, Yellow, 2", PK18
Mfr # 301+
Zoro # G0355481
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Tape Length 120 yd
- Tape Adhesive Rubber
- Tape Thickness 6.3 mil
- Tape Elongation 10 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 301+
- Zoro # G0355481
- UPC # 888519381342
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Length | 120 yd |
Tape Width | 2 in |
Tape Core Diameter | 3 in |
Metric Tape Length | 110 m |
Imperial Tape Length | 120 yd |
Imperial Tape Width | 2 in |
Metric Tape Width | 50.8 mm |
Description
Adhesion to Steel 30 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Warehouse, Indoor Only, Imperial Tape Length 120 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 301+
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARRACUDA Tape Duct Silver 1.88Inx60Yd (TP DUCT BARA BLK)
- RECTORSEALRPORATION 12PT THRD Sealant (25551)
- 3M Film Tape, Polyester, Blue, 3/4 In x 10 Yd (8901)
- SHURTAPE Masking Tape, Kraft, Tan, 48mm, PK24 (FP 096)
- 3M Masking Tape, 60 yd. L, 2" W, PK24 (2460)
- 3M Masking Tape, Tan, 1-7/8 in. x 60 yd, PK24 (501+)
- 3M Masking Tape, Continuous Roll, PK8 (101+)
- 3M Masking Tape, Green, 18mm Tape Width (UVG)
- 3M Masking Tape, Natural, 1-1/2In Dia. (2380)
- 3M 3M™ 2600 Masking Tape, 4.4 Mil, 2" x 60 yds., White, 24/Case (T937260)
- ASSOCIATED PAINT Associated Paint 80-400-4 1 Quart Clear Masking Liquid H2O (839793000016)
- 3M Masking Tapes