Shop All Masking Tapes
3M
Masking Tape, Paper, Tan, 1-1/2", PK24
Mfr # 201+
Zoro # G0354203
product price: $282.99
/pk 24, $11.79/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 120 yd
- Tape Adhesive Strength 25 oz/in
- Width 1.89 in
- Tape Adhesive Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 201+
- Zoro # G0354203
- UPC # 888519338919
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 1 1/2 in |
Tape Length | 120 yd |
Width | 1.89 in |
Tape Core Diameter | 3 in |
Metric Tape Length | 110 m |
Imperial Tape Length | 120 yd |
Imperial Tape Width | 1.5 in |
Metric Tape Width | 38.1 mm |
Description
We designed 3M General Use Masking Tape 201+ to be a go-to tape that holds strongly in settings where surface temperatures can reach up to 200°F/93°C. This light tan crepe paper tape has a low unwind and sticks to many surfaces, making it an ideal everyday-use tape.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Tile Adhesive, 2057 Series, Creamy Tan, 1 gal, Pail (2057-1)
- DUPONT Film Tape, Polyimide, Amber, 4 In. x 50 Ft. (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 1 In x 100 Ft (Kapton HN)
- LOCTITE Instant Adhesive, 411 Series, Clear, 0.7 oz, Bottle (135446)
- 3M Masking Tape, Paper, Tan, 1", PK36 (201+)
- 3M Masking Tape, Paper, Tan, 2", PK18 (201+)
- 3M 3M™ 201+ Masking Tape, 4.4 Mil, 2" x 60 yds., Tan, 24/Case (T937201)
- 3M Masking Tape, Dark Green, 2 In. x 72 Yd. (8992)
- 3M 3M™ 101+ Masking Tape, 5.1 Mil, 1 1/2" x 60 yds., Tan, 12/Case (T93610112PK)
- 3M 3M™ 203 Masking Tape, 4.7 Mil, 3/4" x 60 yds., Natural, 12/Case (T93420312PK)
- SCOTCH General Purpose Masking Tape, 0.70 in x 60.1 yd 18mm x 55m, 6PK (2050-18AP)
- 3M Masking & Painter's Tape