Shop All Masking Tapes
3M
Masking Tape, Orange, 60 yd., PK24
Mfr # 55563
Zoro # G5478177
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Orange
- Tape Length 60 yd
- Shape Continuous Roll
- Material Kraft Paper
- Tensile Strength 49 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 55563
- Zoro # G5478177
- UPC # 00021200555633
- Country of Origin United Kingdom
- Category Masking Tapes
Dimensions
Tape Width | 1 7/8 in |
Tape Length | 60 yd |
Width | 1 7/8 in |
Length | 60 yd. |
Metric Tape Width | 47.6 mm |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1.9 in |
Metric Tape Length | 55 m |
Description
Adhesion to Steel 69 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.9 in, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 2525, Surface Compatibility Paper, Powder Coated Paints, Tape Adhesive Material Rubber, Tape Backing Material Kraft Paper, Tape Sub-Type Multi-Surface Painter's Tape, Painter's Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND 283972 Tape in Yellow & Black Stripe Design (DU7595)
- WELLER 21 Gauge X 1/2In Threaded Hub Needle (KDS2112BT)
- THRIFCO PLUMBING #EP-200 2-OZ Epoxy Putty (6311110)
- VIBRA-TITE Retaining Compound, 567 Series, Green, Liquid, High-Temperature Resistant, Oil Tolerant, 250mL (56725)
- 3M Masking Tape, Orange, 60 yd., PK36 (2525)
- 3M Masking Tape, 1 in. W x 60 yd. L (260024A)
- 3M Masking Tape, Tan, Rubber, 1-27/64" W (201+)
- 3M Masking Tape, 1 3/8" W, 60 yd L, Tan, PK24 (232)
- 3M Masking Tape, Yllw, 2-27/32" W, Circle, PK12 (301+)
- 3M Masking Tape, Red, 59 yd. (5903)
- INTERTAPE 538 Nat 48Mmx54.8M Ipg, Pk24 (71892)
- 3M Masking & Painter's Tape