Shop All Masking Tapes
3M
Masking Tape, Natural, 6mm x 55m, PK144
Mfr # 232
Zoro # G5795133
product price: $1,247.99
/pk 144, $8.67/ea
Free Shipping & Returns
$1,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 6 mm
- Tape Length 60.15 yd
- Shape Continuous Roll
- Material Rubber Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 232
- Zoro # G5795133
- UPC # 00021200028502
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 6 mm |
Tape Length | 60.15 yd |
Width | 0.94" |
Length | 55m |
Tape Core Diameter | 3" |
Metric Tape Width | 6 mm |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Imperial Tape Width | 0.3 in |
Description
Adhesion to Steel 37 oz/in, Tape Brand 3M(TM), Clean Removal Time 30 min, Common Industry General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.3 in, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 232
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Putty Wood Walnut 3.75Oz (13617000)
- PERMATEX Permatex Automotive Carpet & Headliner Spray Adhesive 16.75 oz aero (27828)
- OATEY 25215 10.3 oz Plumbers Sealer (OA11327)
- DOW Sealant, 102.2 oz, Pail, Clear, Octamethyltrisiloxane Base (3164870)
- 3M Masking Tape, Tan, 1-7/8 in. W, 7.3 mil (501+)
- 3M Masking Tape, 60.14yd L x 15/32in W, PK48 (401+)
- 3M Masking Tape, Green, 1.5"x60 yd. (401+)
- 3M Masking Tape, 3/4 in. W x 60 yd. L (260018A)
- 3M Soft Edge Foam Masking Tape (D.A.R.T.) 12Mm (MMM6297)
- 3M Masking Tape, Green, 3-25/32" W, Circle, PK8 (401+)
- ZORO SELECT Masking Tape, Natural, 2In x 60 yd. (20PH98)
- 3M Masking & Painter's Tape