Shop All Masking Tapes
3M
Masking Tape, Natural, 4 In. Dia., PK125
Mfr # 2380
Zoro # G4401792
product price: $25.75
/pk 125, $0.21/ea
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 4 in
- Tape Length 4 in
- Shape Circle
- Material Adhesive: Natural Synthetic/Rubber Blend; Backing: Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2380
- Zoro # G4401792
- UPC # 21200445859
- Country of Origin United Kingdom
- Category Masking Tapes
Dimensions
Tape Width | 4 in |
Tape Length | 4 in |
Width | 4" |
Dia. | 4" |
Tape Core Diameter | 3 in |
Metric Tape Shape Diameter | 101.6 mm |
Imperial Tape Shape Diameter | 4 in |
Description
Adhesion to Steel 40 oz/in, Tape Brand 3M(TM), Clean Removal Time 30 min, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Warehouse, Indoor Only, Maximum Tape Performance Temperature 325 Degrees F, Minimum Tape Performance Temperature Not Rated, Disc, Series 2380, Surface Compatibility Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Tape Sub-Type Painter's Tape Discs, Painter's Tape Shapes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COX Pneumatic Caulk Gun, 10 oz, Gray (63001)
- KEENEY MFG Duct Tape 20Yd Black (1265013)
- MIRACLE SEALANTS Sealant, 511 Anti Slip, Quart (ANTISLIP6)
- ZORO SELECT Masking Tape, Paper, Red, PK24 (TC602-2"X60YD-RED(CA-24))
- 3M Masking Tape, White, 12" x 750 ft. (70070460699)
- 3M Precision Masking Tape, 3492 1.5"x35, PK24 (03492)
- 3M Masking Tape, 3/4 in. W x 60 yd. L (260018A)
- 3M 3M™ 201+ Masking Tape, 4.4 Mil, 1 1/2" x 60 yds., Tan, 24/Case (T936201)
- 3M Masking Tape, Tan, 4 In. x 60 Yd., PK3 (346)
- 3M 1 MASK TAPE/233+ (3M26336)
- SCOTCH Tape, Masking, 2"x60 yd, OfWht (2322)
- 3M Masking Tapes