Shop All Masking Tapes
3M
Masking Tape, Natural, 2.83 In x 55m, PK12
Mfr # 2307
Zoro # G7535412
product price: $214.99
/pk 12, $17.92/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 72 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2307
- Zoro # G7535412
- UPC # 00021200711213
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 72 mm |
Tape Length | 55 m |
Width | 72 mm |
Length | 55m |
Metric Tape Length | 55 m |
Metric Tape Width | 72 mm |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 2.8 in |
Description
3M Masking Tape 2307 was formulated for general use, with a broad tack that will adhere to a variety of surfaces. The rubber adhesive sticks instantly with moderate strength. The crepe-paper backing conforms over irregular surfaces and around corners while holding reliably. It's especially useful in woodworking and cabinet-making applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Red, PK24 (TC602-2"X60YD-RED(CA-24))
- LOCTITE Pipe Thread Sealant, 567, 8.5 fl oz, Tube, Off-White, High-Temp Resistant (2087069)
- IDL PACKAGING 3/4in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 3PK (3x-46703)
- SCOTCH 3M™ 2020 Masking Tape, 5.2 Mil, 3/4" x 60 yds., Natural, 12/Case (T934202012PK)
- 3M Masking Tape, Dark Green, 1-1/2 In x 72 Yd (8992)
- 3M 3M Hand-Masker Pre-assembled Masking Film & Tape Kit M3000-PAK-SC (7100111027)
- 3M Masking Tape, Crepe Paper, Tan, PK24 (2693)
- 3M Masking Tape, 1 7/8" W, 60 yd L, Tan, PK24 (234)
- 3M Masking Tape, 60 yd. L, 2" W, PK24 (2460)
- 3M Premasking Tape, 48" W, Clear (00051128247297)
- 3M Masking Tape, Green, 12mm Tape Width (UVG)
- 3M Masking Tapes