Shop All Masking Tapes
3M
Masking Tape, Natural, 24mm x 55m, PK36
Mfr # 2307
Zoro # G7536873
product price: $210.99
/pk 36, $5.86/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 55 m
- Shape Continuous Roll
- Material Crepe Paper
- Tensile Strength 23 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2307
- Zoro # G7536873
- UPC # 00021200711183
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 24 mm |
Tape Length | 55 m |
Width | 24 mm |
Length | 55m |
Imperial Tape Width | 0.9 in |
Metric Tape Width | 24 mm |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Description
3M Masking Tape 2307 was formulated for general use, with a broad tack that will adhere to a variety of surfaces. The rubber adhesive sticks instantly with moderate strength. The crepe-paper backing conforms over irregular surfaces and around corners while holding reliably. It's especially useful in woodworking and cabinet-making applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Rtv 587 Blue High Performance Silicone, 491983 (491983)
- 3M Duct Tape, 1-1/2 In x 50 yd, 6.5 mil, Blue (1.5-50-3903-BLUE)
- RED DEVIL Skeleton Caulking Gun Heavy Duty (3986)
- LOCTITE Low Odor, Noncorrosive RTV Gasket Maker, 70 mL, Blue, Temp Range -75 to 500 Degrees F (135504)
- 3M Masking Tape, Tan, 60 yd., PK12 (501+)
- 3M 3M Hand-Masker Pre-assembled Masking Film & Tape Kit M3000-PAK-SC (7100111027)
- 3M Masking Tape, 24mm W, Tan, PK36 (2519)
- 3M Masking Tape, Natural, 1/2 In. Dia., PK2500 (2380)
- 3M Highland Masking Tape260018A, 18mmx5, PK48 (2600-18A)
- 3M Masking Tape, Orange, 60 yd., PK48 (2525)
- ZORO SELECT Masking Tape, Paper, White, 2", PK24 (TC602-White)
- 3M Masking Tapes