Shop All Masking Tapes
3M
Masking Tape, Natural, 1/4 In. Dia., PK2500
Mfr # 2380
Zoro # G2118677
product price: $7.25
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 1/4 in
- Tape Length 1/4 in
- Shape Circle
- Material Adhesive: Natural Synthetic/Rubber Blend; Backing: Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2380
- Zoro # G2118677
- UPC # 21200445859
- Country of Origin United Kingdom
- Category Masking Tapes
Dimensions
Tape Width | 1/4 in |
Tape Length | 1/4 in |
Width | 1/4" |
Dia. | 1/4" |
Tape Core Diameter | 3 in |
Imperial Tape Shape Diameter | 1/4 in |
Metric Tape Shape Diameter | 6.35 mm |
Description
Adhesion to Steel 40 oz/in, Tape Brand 3M(TM), Clean Removal Time 30 min, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Warehouse, Indoor Only, Maximum Tape Performance Temperature 325 Degrees F, Minimum Tape Performance Temperature Not Rated, Disc, Series 2380, Surface Compatibility Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Tape Sub-Type Painter's Tape Discs, Painter's Tape Shapes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Waterproof RTV Silicone Sealant, 10.3 oz, Black, Temp Range -75 to 450 Degrees F (27108)
- IDL PACKAGING 2in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 12PK (12x-46706)
- BLUE MONSTER Blue Monster PTFE Thread Seal Tape, 1/4"W (70659)
- PERMATEX Permatex Spray - n - Seal Leak Repair 12 oz.can (82099)
- 3M Masking Tape, Dark Green, 4 In. x 72 Yd. (8992)
- 3M Masking Tape, 1/2 in. W, PK10 (233+/401+)
- 3M 1" Green Masking Tape (2060)
- 3M Masking Tape, Yellow, 1-27/64" W, Circle (301+)
- 3M Painters Masking Tape, 60ydL x 1-13/32inW (2093)
- 3M Flatback Tape, Red, Wht, 50.8mmx54.86m, PK24 (256)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK36 (PG500.16G)
- 3M Masking Tapes