Shop All Masking Tapes
3M
Masking Tape, Green, 6"x5 yd.
Mfr # 233+
Zoro # G5399241
product price: $8.85
/ea
Sold in multiples of 41 for $362.85
$362.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 0.95 in
- Tape Length 60 yd
- Adhesive Acrylic
- Tape Backing Material Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 233+
- Zoro # G5399241
- UPC # 888519016657
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 0.95 in |
Tape Length | 60 yd |
Details
Tape Color | Green |
Item | Masking Tape,Green,6"x5 yd. |
Adhesive | Acrylic |
Tape Backing Material | Crepe Paper |
Number of Adhesive Sides | 1 |
Tape Application | Booth Masking, Fine Lines, General/Bulk Masking, Jamb Masking, Paint Preparation, Technician/Person, Trim Masking |
Description
Scotch Performance Masking Tape 233+ is a tough tape that is designed for use on moldings, plastic, glass, metal, rubber, and paint for automotive repair applications. With flexible backing and high conformability, this durable tape provides superior performance around vehicle curves and contours - it doesn't break, lift, or curl. The green color allows for quick and accurate application, reducing the need for rework. This reliable tape is resistant to UV, moisture, chemicals, waterborne and solvent-based paints, and temperatures of up to 250 F for up to 30 minutes, making it suitable for longer baking cycles. Packaged for added value, the tape features a coating on the inner core of the roll that releases the last wrap, resulting in 15 inches more tape per roll. Scotch Performance Masking Tape 233+ is the ideal choice for indoor and outdoor masking applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Mixing Nozzle, Green, 1:1, 2:1 Mixing Ratio (M050PB01TP)
- 3M 3M 4056 Double Coated Foam Tape 0.75" x 5yd, Black (4056)
- TAPECASE 3M 5915 VHB Tape 2" x 5yd, Black, 16 mil (5915)
- LIQUID NAILS Constr Adhesive Tan 10Oz (LN-903 10)
- 3M Masking Tape, Green, 12mm Tape Width (UVG)
- 3M Masking Tape, Black, 48mm x 55m, PK24 (2510)
- 3M Masking Tape, Tan, 1-7/8 in. W, 4.4 mil (201+)
- 3M Masking Tape, Continuous Roll, PK72 (101+)
- 3M Masking Tape, Dark Green, 1/2 In. x 18 Yd. (8992)
- 3M Dbl Side Masking Tape, 6.0 Mil, 1"x36 yds., Off Wht, PK3 (T9554103PK)
- INTERTAPE 539 BRN 48MMX54.8M IPG-IPG 24 (74941)
- 3M Masking Tapes