Shop All Masking Tapes
This Product is Discontinued
3M
Masking Tape, Green, 4 In. x 60 Yd. (Discontinued)
Mfr # 233+
Zoro # G4242077
This Product is Discontinued
Key Features
- Tape Color Green
- Tape Width 4 in
- Tape Length 60 yd
- Shape Continuous Roll
- Material Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 233+
- Zoro # G4242077
- UPC # 888519016626
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 4 in |
Tape Length | 60 yd |
Width | 4 in |
Length | 60 yd. |
Tape Core Diameter | 3 in |
Metric Tape Length | 55 m |
Metric Tape Width | 101.6 mm |
Imperial Tape Width | 4 in |
Imperial Tape Length | 60 yd |
Description
Adhesion to Steel 36 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Automotive, Aviation, Metalworking, Warehouse, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 4 in, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 233+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.