Shop All Masking Tapes
3M
Masking Tape, Green, 1.5"x60 yd.
Mfr # 401+
Zoro # G5128317
product price: $19.19
/ea
Sold in multiples of 20 for $383.80
$383.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 401+
- Zoro # G5128317
- UPC # 888519161906
- Country of Origin Canada
- Category Masking Tapes
Details
Item | Masking Tape,Green,1.5"x60 yd. |
Number of Adhesive Sides | 1 |
Description
3M High Performance Green Masking Tape 401+ is designed to deliver sharp paint lines and remove cleanly where surface temperatures can reach up to 250 F/121 C for 30 minutes. This green crepe paper tape is ideal for critical paint masking applications in automotive, specialty vehicle, and industrial markets, where strong holding and high temp performance is required. Using a proprietary solvent-free adhesive, the tape sticks instantly to most surfaces, including metal, rubber, glass, and plastic, as well as EPDM type rubber moldings while removing cleanly in one piece. High-strength crepe-paper backing conforms to irregular surfaces, resists bleed through from most industrial paint systems, improves visibility during the paint masking process, and helps you achieve super-sharp paint lines. High Performance Green Masking Tape 401+ is an ideal tape for industrial painting, including two-tone color applications on trucks, buses, trailers, trains, fire trucks, ambulances and airplanes. It is easy to tear, which aids in handling, yet strong enough to resist slivering, providing user-friendly, one piece removal. The tape is conformable for easy masking around corners, over contours and irregular surfaces.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER Contact Cement, Tan, 1 qt, Can (302815)
- LOCTITE Polyseamseal Clear Acrylic Latex All Purpose Adhesive Caulk 10 oz (2154740)
- 3M Masking Tape, 36mm W, Tan, PK24 (2519TN)
- BEL-ART Bel-Art F24020-0000 Fluo-Kem Teflon® Lab-Thread Tape, 300 Feet Per Roll, 3 Rolls/PK (F24020-0000)
- 3M Masking Tape, 72mm W, Tan, PK12 (2519TN)
- 3M Masking Tape, Tan, 4 In. x 60 Yd., PK3 (346)
- 3M Vinyl Tape, 1/4 in x 36 yd (471+)
- 3M Masking Tape, Green, 12mm Tape Width (UVG)
- 3M 3M™ 101+ Masking Tape, 5.1 Mil, 2" x 60 yds., Tan, 24/Case (T937101)
- 3M Masking Tape, 18mm W, Tan, PK48 (2519)
- 3M Masking Tape, Green, 2-54/64" W, Circle, PK8 (401+)
- 3M Masking & Painter's Tape