Shop All Masking Tapes
3M
Masking Tape, Green, 15/64" W, Circle, PK96
Mfr # 401+
Zoro # G5232300
product price: $211.99
/pk 96, $2.21/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 6 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Adhesive: Rubber; Backing: Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 401+
- Zoro # G5232300
- UPC # 00051115691096
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 6 mm |
Tape Length | 55 m |
Width | 6 mm |
Length | 55m |
Metric Tape Length | 55 m |
Imperial Tape Width | 0.3 in |
Metric Tape Width | 6 mm |
Imperial Tape Length | 60 yd |
Description
3M High Performance Green Masking Tape 401+ was designed to deliver sharp paint lines and is ideal for critical paint masking applications in automotive, specialty vehicle and industrial markets where strong holding and high temp performance is required. The high-strength green crepe paper backing conforms to irregular surfaces, resists bleed-through from most industrial paint systems, improves visibility and accuracy during the paint masking process, and helps achieve super-sharp paint lines. Featuring a proprietary solvent-free adhesive, the tape sticks instantly to most surfaces, including metal, rubber, glass and plastic, while removing cleanly in one piece. Withstands surface temperatures up to 250 F / 121 C for 30 minutes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Continuous Roll, PK8 (101+)
- USA INDUSTRIALS AnchorFix-500 High-Performance, 2-Component Adhesive Anchor System, 20oz Cartridge (SIKA-465475)
- QUIKRETE Concrete Countertop Mix (110680)
- DEVCON 5 Minute Epoxy 400ml Cartridge (DA051)
- 3M 1-7/8in Green Masking Tape (401+)
- 3M Masking Tape, Green, 1-13/32in x60yd, PK16 (401+)
- 3M Masking Tape, 60.14yd L x 45/64in W, PK48 (401+)
- 3M AutomotiveRefinishMaskingTape, 06654, PK24 (06654)
- 3M Scotchblok Masking Paper, 06736, 36inx75 (6736)
- 3M Soft Edge Foam Masking Tape (D.A.R.T.) 12Mm (MMM6297)
- SCOTCH 24 mm W X 60.1 yd L Tan High Strength Solvent Resistant Masking Tape (2040-24A-BK)
- 3M Masking Tapes