Shop All Masking Tapes
3M
Masking Tape, Green, 12"x60 yd.
Mfr # 401+
Zoro # G5396225
product price: $136.99
/ea
Sold in multiples of 3 for $410.97
Free Shipping & Returns
$410.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Roll
- Material Adhesive: Rubber; Backing: Crepe Paper
- Tensile Strength 25 lb./in.
- Thickness 6.7 mil
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 401+
- Zoro # G5396225
- UPC # 888519162125
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Width | 12" |
Length | 60 yd. |
Details
Shape | Roll |
Material | Adhesive: Rubber; Backing: Crepe Paper |
Tensile Strength | 25 lb./in. |
Thickness | 6.7 mil |
Item | Masking Tape,Green,12"x60 yd. |
Performance Temp. | Up to 250 Degrees F for 30 min. |
Description
3M High Performance Green Masking Tape 401+ was designed to deliver sharp paint lines and is ideal for critical paint masking applications in automotive, specialty vehicle and industrial markets where strong holding and high temp performance is required. The high-strength green crepe paper backing conforms to irregular surfaces, resists bleed-through from most industrial paint systems, improves visibility and accuracy during the paint masking process, and helps achieve super-sharp paint lines. Featuring a proprietary solvent-free adhesive, the tape sticks instantly to most surfaces, including metal, rubber, glass and plastic, while removing cleanly in one piece. Withstands surface temperatures up to 250 F / 121 C for 30 minutes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Contractor-Grade, High-Density, Lightweight Painter's Masking Sheet, 400 ft L, 9 ft W, Clear (FG-P9941-06D)
- 3M Contact Cement, 4693 Series, Amber, 1 qt, Can (4693)
- LOCTITE 2 gm Duro Super Glue, PK 2 (1347649)
- 3M 3M 4016 Double Coated Foam Tape 0.5" x 5yd, White (4016)
- 3M Masking Tape, 9.25"x9.25", PK25 (401+)
- 3M ORIGNL TAPE .94x60 6PK (2090-24EP6)
- 3M Masking Tape, Tan, Rubber, 31/64" W, PK72 (201+)
- 3M Automotive Refinsh Masking Tape, 18mmx55M (MMM6652)
- 3M Masking Tape, Green, 2"x60 yd. (401+)
- 3M Masking Tape, 60 yd. L, 1-1/2" W, PK24 (2460)
- UNIVERSAL Masking Tape, 0.75 in. x 60 yd., PK6 (UNV51334)
- 3M Masking & Painter's Tape