Shop All Masking Tapes
3M
Masking Tape, Green, 0.5"x60 yd.
Mfr # 401+
Zoro # G5395489
product price: $14.49
/ea
Sold in multiples of 53 for $767.97
$767.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Roll
- Material Adhesive: Rubber; Backing: Crepe Paper
- Tensile Strength 25 lb./in.
- Thickness 6.7 mil
- Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 401+
- Zoro # G5395489
- UPC # 888519161784
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Width | 1/2" |
Length | 60 yd. |
Details
Shape | Roll |
Material | Adhesive: Rubber; Backing: Crepe Paper |
Tensile Strength | 25 lb./in. |
Thickness | 6.7 mil |
Item | Masking Tape,Green,0.5"x60 yd. |
Performance Temp. | Up to 250 Degrees F for 30 min. |
Number of Adhesive Sides | 1 |
Description
3M High Performance Green Masking Tape 401+ was designed to deliver sharp paint lines and is ideal for critical paint masking applications in automotive, specialty vehicle and industrial markets where strong holding and high temp performance is required. The high-strength green crepe paper backing conforms to irregular surfaces, resists bleed-through from most industrial paint systems, improves visibility and accuracy during the paint masking process, and helps achieve super-sharp paint lines. Featuring a proprietary solvent-free adhesive, the tape sticks instantly to most surfaces, including metal, rubber, glass and plastic, while removing cleanly in one piece. Withstands surface temperatures up to 250 F / 121 C for 30 minutes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Transfer Tape, White, 3/4"x36yd. (3M 8815 0.75 X 36YD)
- JACKSON Just For Copper Epoxy Putty (JA309197)
- SIMPLEFIX Adhesive&Grout Albstr Qt (TAGAQT)
- FASTCAP Guide, Red, - Mixing Ratio (GB.GUIDE)
- 3M AUTOMOTIVE REFINISHING MASKING TAPE 18MM X 55MM 48 PACK (7000119815)
- 3M 3M™ 101+ Masking Tape, 5.1 Mil, 2" x 60 yds., Tan, 24/Case (T937101)
- 3M 3/4" MASK TAPE/233+ (3M26334)
- 3M Masking Tape, Natural, 24mm x 55m, PK36 (2307)
- 3M Premasking Tape SCPM-44X, 18 x 100 yd, PK2 (SCPM)
- 3M General Use Masking Tape 201+ Tan, 48Mm X 55 M 4.4 Mil (51115-64742)
- SCOTCH Tape, Masking, 2"x60 yd, OfWht (2322)
- 3M Masking Tapes